
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161-18-GM-4
Zoro #
G4605265
UPC #
192767009683
Country of Origin
China
Dimensions
Seat Height
17.52
Details
Back Color
Tan
Back Material
Plastic
Assembled/Unassembled
Assembled
Capacity
250
Description
The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 18" High Back Metal Dining Chairs, 4 Pack, are manufactured with galvanized steel for indoor and outdoor use. These stacking metal chairs come fully assembled and are welded together for added strength. Features like water drainage holes and anti-UV powder to prevent heat retention make these dining chairs a great solution for outdoor spaces like cafes, bistros, pubs, or your own backyard. The high back chairs feature an x-brace beneath the seat that provides additional support and stability, measure 20.5" D x 17.5" W x 33.7" H, and hold users up to 250 lb. The metal surface makes cleaning easy and the plastic non-marring protective floor glides help prevent sliding and scratching. These chairs have been tested to light commercial-grade standards. With our 5 Year Limited Warranty, these patio chairs bring substance and style to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.