
HON Sadie High-Back Leather Office Chair - Ergonomic Adjustable - Lumbar Support
Mfr # BSXVST331
Zoro # G208446201
product price: $575.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSXVST331
Zoro #
G208446201
UPC #
888206724773
Country of Origin
China
Description
the sadie hvst331 task chair offers luxurious comfort and support thanks to the ultra-plush double cushions with extra thick segmented padding throughout the back and seat. The smooth softhread leather further adds to the upscale look and feel. This chair is engineered for performance, with features that include height adjustable padded arms and a multi-adjustable asynchronous control that lets you fine-tune your posture to address any task in total ergonomic comfort. In addition to 360-degree swivel and seat and back height, the hvst331 features an adjustable lumbar support system for additional support. The comfort, stylish look, and price point of this chair make it a perfect ergonomic upgrade to your office, whether at work or at home. This chair meets or exceeds industry standards for safety and durability, and is backed by one of the strongest warranties in the industry. features: comfortable style: segmented padded back and seat with ultra plush cushioning give this home office chair unparalleled support and comfort with an upscale look executive swivel chair: the smooth, pliable softhread leather seating surface gives an upscale, luxurious feel at a compelling price ergonomic posture support: fully adjustable seat back recline, back height, back support, and seat height match your comfort and work preferences advanced features: pneumatic seat height adjustment, adjustable padded arms, and multi-adjustable asynchronous control durable office furniture: this heavy duty chair has a 225 lb weight capacity for long-lasting use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.