Zoro Homepage

HON Volt Task Chair with SofThread Leather, in Black H5701

  • Mfr # HON5701SB11T

  • Zoro # G008446326


product price: $583.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON5701SB11T
Zoro #
G008446326
UPC #
782986472292
Country of Origin
China

Description

Hon volt task chair with softhread leather, in black h5701 the hon volt task chair with softhread leather, in black, features smooth, pliable softhread leather seating surfaces with tailored stitching detail. The compact design of this office chair makes it easy to move about the workplace. Users of varying sizes are fully supported by the office chair's seat and back which conform to the user's body. This computer chair has an inner seat shell that is molded from a wood composite with high recycled content. The task chair has a center-tilt mechanism that rotates the seat back to recline while the upright tilt lock secures the chair in the full upright position when you don't want to recline. The tilt tension controls the rate and ease of recline making tilting easy but not too fast. pneumatic seat height adjustment moves the seat up and down to adapt to various user heights. The chair features a five-star base that is molded from reinforced resin and has a 360-degree swivel that provides freedom of movement. This multi-purpose chair features a 250 lb weight capacity and is backed by the hon full lifetime warranty. features: features softhread leather seating surfaces compact design is easy to move about the workplace for informal meetings upholstered seat and back conform to the body and are designed to support users of varying sizes inner seat shell is molded from a wood composite with high recycled content center-tilt mechanism rotates the seat back to recline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.