This item is Discontinued.

Ofm Triple Bench, 22"L17-1/2"H, AxisSeries 4003C-SLT

Triple Bench, 22"L17-1/2"H, AxisSeries (Discontinued)

  • Mfr # 4003C-SLT
  • Zoro # G8907669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003C-SLT
Zoro #
G8907669
UPC #
845123089033
Country of Origin
Unknown

Dimensions

Overall Height
17-1/2"
Overall Depth
22"
Width
71-1/2"

Details

Item
Triple Bench
Color
Seat: Slate; Base: Chrome
Series
Axis
Weight Capacity
500 lb.
Material
Seat: Textured Vinyl

Description

Triple Bench Slate With Chrome Fra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.