This item is Discontinued.

Ofm Guest Chair, 26-1/2"L34-1/2"H, No Arms, LeatherSeat, EssentialsSeries ESS-9020-BLK

Guest Chair, 26-1/2"L34-1/2"H, No Arms, LeatherSeat, EssentialsSeries (Discontinued)

  • Mfr # ESS-9020-BLK
  • Zoro # G8245240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-9020-BLK
Zoro #
G8245240
UPC #
845123093153
Country of Origin
Unknown

Dimensions

Overall Height
34-1/2"
Overall Depth
26-1/2"
Width
20"

Details

Item
Guest Chair
Arm Style
No Arms
Seat Material
Leather
Back Color
Black
Back Material
Leather
Backrest
Padded Back
Color
Black; Leg: Cherry
Series
Essentials
Material
Leather; Leg: Wood

Description

Chair,Leather,Armless,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.