Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565-L-CHRY
Zoro #
G8881330
UPC #
811588010530
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
18-1/2"
Overall Height
39-1/2"
Details
Office Chair Style
Executive Chairs
Backrest
Dual Curved
Caster Type
No Casters
Color
Black, Cherry
Material
Leather
Frame Material
Steel
Series
APEX
Weight Capacity
250 lb.
Description
Apex Executive Guest Leather,Chry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.