Executive Chairs, 18-1/2" Height, Black, Mahogany (Discontinued)
- Mfr # 565-L-MAHOGANY
- Zoro # G8881190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565-L-MAHOGANY
Zoro #
G8881190
UPC #
811588010554
Country of Origin
Unknown
Dimensions
Seat Height Range
18-1/2"
Overall Height
39-1/2"
Details
Office Chair Style
Executive Chairs
Backrest
Dual Curved
Caster Type
No Casters
Color
Black, Mahogany
Material
Leather
Series
APEX
Frame Material
Steel
Weight Capacity
250 lb.
Description
Apex Executive Guest Leather,Mahog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.