This item is Discontinued.

No Product Image Available

Executive Chairs, 17-1/8" to 19-7/8" Height, Fixed, Black/Cherry (Discontinued)

  • Mfr # 561-L-CHRY
  • Zoro # G8881297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561-L-CHRY
Zoro #
G8881297
UPC #
845123004005
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-1/8" to 19-7/8"
Overall Height
38-3/4" to 41-3/4"

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Backrest
Dual Curved
Caster Type
Sturdy, 5-Star Base
Color
Black/Cherry
Material
Leather
Weight Capacity
250 lb.
Frame Material
Wood
Series
APEX

Description

Apex Mid Back Executive Leather,Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.