Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Bar Stool, Plastic, Chrome Legs, Black, PR E2000-2PK-P0

Bar Stool, Plastic, Chrome Legs, Black, PR (Discontinued)

  • Mfr # E2000-2PK-P0
  • Zoro # G8245015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2000-2PK-P0
Zoro #
G8245015
UPC #
845123051627
Country of Origin
Unknown

Dimensions

Seat Height Range
30-1/2"

Details

Color
Black
Weight Capacity
250 lb.
Frame Material
Chrome
Finish
Silver Powder Coated
Backrest
Lumbar Support
Seat Material
Plastic
Item
Bar Stool,Plastic,Chrome Legs,Black,PR

Description

Bar Stool,Plastic,Chrome Legs,Black,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.