This item is Discontinued.

Ofm Guest/Reception Chair, 28-3/4"L35"H, Integrated, 407Series 407-VAM-603

Guest/Reception Chair, 28-3/4"L35"H, Integrated, 407Series (Discontinued)

  • Mfr # 407-VAM-603
  • Zoro # G8883640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407-VAM-603
Zoro #
G8883640
UPC #
845123028599
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
35"
Overall Depth
28-3/4"
Width
27-1/2"

Details

Item
Guest/Reception Chair
Arm Style
Integrated
Frame Material
15 ga. Steel Tube
Backrest
4" Upholstered Padded Back
Color
Seat: Wine
Series
407
Weight Capacity
400 lb.
Material
Seat: Anti-Microbial/Anti-Bacterial Vinyl

Description

Big and Tall Vinyl Armchair,Wine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.