This item is Discontinued.

Ofm Utility Cart, Steel, 2 Shelves, 300 lb SHCART1836

Utility Cart, Steel, 2 Shelves, 300 lb (Discontinued)

  • Mfr # SHCART1836
  • Zoro # G8889161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHCART1836
Zoro #
G8889161
UPC #
845123022290
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
29-3/4"
Overall Width
18"
Depth
18 in

Details

Material
Steel
Color
Chrome
Load Capacity
300 lb
Item
Utility Cart
Number of Shelves
2
Type
Mobile
Caster Type
5 in Locking
Number of Adjustable Shelves
2
Display Type
None
Standards
ANSI/BIFMA
Product Type
Cart

Description

Cart, Material Steel, Number of Shelves 2, Caster Type 5 in Locking, Standards ANSI/BIFMA, Color Chrome, Number of Adjustable Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.