Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1002-BLK-BGNB
Zoro #
G3343159
UPC #
845123010297
Country of Origin
China
Dimensions
Overall Width
47 1/2 in
Overall Height
29 1/2 in
Seat Width
17 in
Seat Height
18 in
Overall Depth
64 1/4 in
Back Height
11 1/2 in
Seat Depth
14 in
Back Width
16 in
Length
47-1/2"
Details
Frame Color
Black
Item
Cluster Table
Seat Color
Black
Arm Style
No Arm
Features
Waterproof and Fireproof Frame and Seats, Auto Return Swivel Seats, Steel Seats with Powder Coated Paint Finish, Black Powder Coated Paint of Frame, Adjustable Foot Glides
Frame Material
Laminate/Steel
Seat Material
Steel
Assembled/Unassembled
Unassembled
Caster Type
No Casters
Series
Cluster
Back Color
Black
Weight Capacity
1,000 lb
Standards
ANSI/BIFMA, ISTA
Back Material
Steel
Color
Black
Description
Cluster Table, Back Color Black, Back Material Steel, Frame Color Black, Frame Material Laminate/Steel, Overall Depth 64 1/4 in, Overall Height 29 1/2 in, Overall Width 47 1/2 in, Seat Color Black, Seat Depth 14 in, Seat Height 18 in, Seat Material Steel, Seat Width 17 in, Standards ANSI/BIFMA, ISTA, Weight Capacity 1,000 lb, Back Height 11 1/2 in, Back Width 16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.