Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (Discontinued)
- Mfr # S487218-SLVR
- Zoro # G8885287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S487218-SLVR
Zoro #
G8885287
UPC #
811588016648
Country of Origin
Taiwan, Province of China
Dimensions
Width
48"
Depth
18"
Height
72"
Details
Item
Wire Shelving Unit
Number of Shelves
4
Color
Silver
Finish
Powder Coated
Shelf Capacity
300 lb.
Includes
(4) Shelves; (4) Posts; Adjustable Leveling Glides; Shelf Mounting Clips
Description
Complete 4 Shelf 48 x 72 x 18,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.