Zoro Homepage
This item is Discontinued.
Ofm Task Chairs, 19" to 22-1/2" Height, 7-Way Adjustable, Blue 241-AA-202

Task Chairs, 19" to 22-1/2" Height, 7-Way Adjustable, Blue (Discontinued)

  • Mfr # 241-AA-202
  • Zoro # G8885646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-AA-202
Zoro #
G8885646
UPC #
845123012369
Country of Origin
Unknown

Dimensions

Seat Height Range
19" to 22-1/2"
Overall Height
37" to 40-1/2"

Details

Office Chair Style
Task Chairs
Arm Style
7-Way Adjustable
Backrest
Synchronized
Caster Type
Sturdy, 5-Star Base
Color
Blue
Material
Stain-resistant Fabric
Series
241 Series
Weight Capacity
250 lb.
Frame Material
Anti-microbial Vinyl/Anti-bacterial Vinyl

Description

Computer Task Chair 24/7 W/ Arms,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.