Task Chairs, 19" to 22-1/2" Height, 7-Way Adjustable, Charcoal (Discontinued)
- Mfr # 241-AA-203
- Zoro # G8885689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241-AA-203
Zoro #
G8885689
UPC #
845123012376
Country of Origin
Unknown
Dimensions
Seat Height Range
19" to 22-1/2"
Overall Height
37" to 40-1/2"
Details
Office Chair Style
Task Chairs
Arm Style
7-Way Adjustable
Backrest
Synchronized
Caster Type
Sturdy, 5-Star Base
Color
Charcoal
Material
Stain-resistant Fabric
Frame Material
Anti-microbial Vinyl/Anti-bacterial Vinyl
Weight Capacity
250 lb.
Series
241 Series
Description
Computer Task Chair 24/7 W/ Arms,Chrcl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.