Task Chairs, 25-3/4" to 29-1/2" or 28-3/4" to 32-1/2" Height, No Arms, Blue (Discontinued)
- Mfr # 241-DK-202
- Zoro # G8885628
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241-DK-202
Zoro #
G8885628
UPC #
845123012529
Country of Origin
Unknown
Dimensions
Seat Height Range
25-3/4" to 29-1/2" or 28-3/4" to 32-1/2"
Overall Height
43-3/4" to 47-1/4" or 46-3/4" to 50-1/4"
Details
Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Synchronized
Caster Type
Sturdy, 5-Star Base
Color
Blue
Material
Stain-resistant Fabric
Series
241 Series
Frame Material
Anti-microbial Vinyl/Anti-bacterial Vinyl
Weight Capacity
250 lb.
Description
Computer Task Chair 24/7 W/Dk,202,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.