Zoro Homepage
This item is Discontinued.
Ofm Task Chairs, 25-1/2" to 29-3/4" Height, No Arms, Teal 119-VAM-DK-602

Task Chairs, 25-1/2" to 29-3/4" Height, No Arms, Teal (Discontinued)

  • Mfr # 119-VAM-DK-602
  • Zoro # G8885856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-VAM-DK-602
Zoro #
G8885856
UPC #
845123011515
Country of Origin
Unknown

Dimensions

Seat Height Range
25-1/2" to 29-3/4"
Overall Height
44-1/2" to 49"

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Built-in Lumbar Support
Caster Type
Sturdy, 5-Star Base
Color
Teal
Material
Anti-microbial/Anti-bacterial Vinyl
Frame Material
Molded Poly
Weight Capacity
250 lb.
Series
Straton

Description

Computer Task Chair W/Dk,Teal Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.