Zoro Homepage
This item is Discontinued.
Ofm Black Conference Chair, 24 1/4 in W 27-1/2" L 43-1/4" H, Polyurethane Seat, Essentials Series E1003-BLK

Black Conference Chair, 24 1/4 in W 27-1/2" L 43-1/4" H, Polyurethane Seat, Essentials Series (Discontinued)

  • Mfr # E1003-BLK
  • Zoro # G8244960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1003-BLK
Zoro #
G8244960
UPC #
845123030820
Country of Origin
China

Dimensions

Overall Height
43-1/4"
Overall Width
24 1/4 in
Overall Depth
27-1/2"
Seat Height Min.
18 1/2 in
Height
40-1/4"
Width
24-1/4"
Back Height
22 1/2 in
Back Width
19 3/4 in
Seat Depth
20 in
Seat Height Max.
21 1/2 in
Seat Width
20 1/4 in

Description

Conference Chair,Height Adjustment,Black, Overall Width 24 1/4 in, Overall Depth 27 1/2 in, Seat Color Black, Back Color Black, Seat Depth 20 in, Seat Width 20 1/4 in, Seat Material Polyurethane, Back Material Leather, Weight Capacity 250 lb, Standards Green Guard, Back Height 22 1/2 in, Back Width 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.