Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Conference Chair, 27-1/2" L 43-1/4" H, Essentials Series E1003-CRM

Conference Chair, 27-1/2" L 43-1/4" H, Essentials Series (Discontinued)

  • Mfr # E1003-CRM
  • Zoro # G8244997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1003-CRM
Zoro #
G8244997
UPC #
845123048436
Country of Origin
Unknown

Dimensions

Overall Height
43-1/4"
Overall Depth
27-1/2"
Width
24-1/4"
Height
40-1/4"

Details

Item
Conference Chair
Backrest
Padded Back with Built-in Lumbar Support
Color
Cream; Base: Chrome
Series
Essentials
Weight Capacity
250 lb.
Material
Back, Seat: Polyurethane

Description

Conference Chair,Padded Arms,Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.