Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Reception Station 32" D X 45-1/2" H, Cherry, Melamine 55290-CHY

Reception Station 32" D X 45-1/2" H, Cherry, Melamine (Discontinued)

  • Mfr # 55290-CHY
  • Zoro # G9550865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55290-CHY
Zoro #
G9550865
UPC #
845123022177
Country of Origin
Unknown

Dimensions

Overall Depth
32"
Overall Height
45-1/2"
Width
72"

Details

Type
Reception Station
Color
Cherry
Material
Melamine
Top Material
Melamine
Series
Marque Series
Frame Material
Silver

Description

Curved Rcpt Station,Single-Unit,Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.