Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Desk Chairs, Metal mesh, No Arms N201-BLACK

Desk Chairs, Metal mesh, No Arms (Discontinued)

  • Mfr # N201-BLACK
  • Zoro # G3343247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201-BLACK
Zoro #
G3343247
UPC #
845123027325
Country of Origin
Unknown

Dimensions

Seat Width
15 1/4 in
Seat Depth
22 3/4 in
Back Height
15 1/2 in
Overall Depth
23 1/2 in
Overall Height
30 1/4 in
Seat Height Max.
18 3/4 in
Overall Width
22 1/2 in
Back Width
23 1/2 in
Seat Height Min.
18 1/4 in

Details

Office Chair Style
Desk Chairs
Arm Style
No Arms
Seat Material
Metal mesh
Seat Color
Black
Back Material
Metal mesh
Back Color
Black
Caster Type
None
Base Color
Gray
Base Material
Steel
Item
Desk Chair
Base Style
Round
Assembled/Unassembled
Unassembled
Number of Glides
0
Frame Color
Gray
Features
Rust and Fade Proof, Indoor/Outdoor Use, Gas Lift Seat Height Adjustment
Number of Casters
0
Frame Material
Steel
Standards
ANSI/BIFMA
Weight Capacity
300 lb
Series
Net

Description

Desk Chair, Desk Chair, Back Color Family Black, Back Material Family Mesh, Seat Material Metal Mesh, Back Material Metal Mesh, Nominal Seat Height Range 18 in to 19 in, Seat Color Black, Weight Capacity 300 lb, Unassembled, Seat Height Min. 18 1/4 in, Seat Height Max. 18 3/4 in, Back Height 15 1/2 in, Arm Style No Arm, Caster Type None, Overall Height 30 1/4 in, Overall Width 22 1/2 in, Overall Depth 23 1/2 in, Seat Width 15 1/4 in, Seat Depth 22 3/4 in, Back Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.