Double Pedestal Credenza, 26-3/4" D, 29" H, Maple, Laminate (Discontinued)
- Mfr # 66266-MPL
- Zoro # G9549998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66266-MPL
Zoro #
G9549998
UPC #
845123021781
Country of Origin
Unknown
Dimensions
Overall Depth
26-3/4"
Overall Height
29"
Width
67"
Details
Type
Double Pedestal Credenza
Color
Maple
Material
Laminate
Number of Drawers
4
Series
Mesa Series
Frame Material
16 ga. Steel
Number of Pedestals
2
Description
Double Pedestal Credenza,25" x 67",Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.