This item is Discontinued.

Ofm End Table, 20" D, 16" H, Gray, Laminate TABLE2020-GRY

End Table, 20" D, 16" H, Gray, Laminate (Discontinued)

  • Mfr # TABLE2020-GRY
  • Zoro # G8887256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TABLE2020-GRY
Zoro #
G8887256
UPC #
811588012343
Country of Origin
Unknown

Dimensions

Overall Depth
20"
Overall Height
16"
Width
20"

Details

Type
End Table
Item
End Table
Color
Gray
Material
Laminate
Frame Material
18 ga. Steel Leg

Description

End Table 20 x 20,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.