Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Executive Chair, Leather, 15" to 18-3/4" Height, Adjustable Arms, Black ESS-6050

Executive Chair, Leather, 15" to 18-3/4" Height, Adjustable Arms, Black (Discontinued)

  • Mfr # ESS-6050
  • Zoro # G8245301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6050
Zoro #
G8245301
UPC #
845123089347
Country of Origin
China

Dimensions

Seat Height Range
15" to 18-3/4"
Overall Height
41" to 44-3/4"

Details

Office Chair Style
Executive Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Backrest
Lumbar Support System for Customized Support
Color
Black
Item
Ergo Chair,Leather,Lumbar Support
Material
Leather
Weight Capacity
250 lb.
Series
Essentials

Description

Ergo Chair,Leather,Lumbar Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.