This item is Discontinued.

Ofm Task Chairs, 27-1/4" to 31-1/2" or 30-1/4" to 34-1/2" Height, 7-Way Adjustable, Wine 130-AA3-DK-A03

Task Chairs, 27-1/4" to 31-1/2" or 30-1/4" to 34-1/2" Height, 7-Way Adjustable, Wine (Discontinued)

  • Mfr # 130-AA3-DK-A03
  • Zoro # G8887536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130-AA3-DK-A03
Zoro #
G8887536
UPC #
845123011720
Country of Origin
Unknown

Dimensions

Seat Height Range
27-1/4" to 31-1/2" or 30-1/4" to 34-1/2"
Overall Height
44-1/2" to 48-3/4" or 47-1/2" to 51-3/4"

Details

Office Chair Style
Task Chairs
Arm Style
7-Way Adjustable
Backrest
Built-in Lumbar Support
Caster Type
Sturdy, 5-Star Base
Color
Wine
Material
Mesh, Stain-resistant Fabric
Series
Comfort
Weight Capacity
250 lb.

Description

Ergonomic Task Chair W/Arms+Drftkit,Wine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.