This item is Discontinued.

Ofm Executive Chairs, 21-1/4" to 24-1/2" Height, Adjustable, Blue 651-M10

Executive Chairs, 21-1/4" to 24-1/2" Height, Adjustable, Blue (Discontinued)

  • Mfr # 651-M10
  • Zoro # G8887475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-M10
Zoro #
G8887475
UPC #
811588015184
Country of Origin
Unknown

Dimensions

Seat Height Range
21-1/4" to 24-1/2"
Overall Height
39-3/4" to 42-1/2"

Details

Office Chair Style
Executive Chairs
Arm Style
Adjustable
Backrest
Adjustable Lumbar Support
Caster Type
5-Star Base
Color
Blue
Material
Fabric, Polypropylene
Weight Capacity
250 lb.
Series
Airflo

Description

Excecutive Knee Tilt Gray Base,Blue Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.