This item is Discontinued.

Ofm Executive Chairs, Fabric, 18-1/2" to 21" Height, Adjustable, Black 581-BLACK

Executive Chairs, Fabric, 18-1/2" to 21" Height, Adjustable, Black (Discontinued)

  • Mfr # 581-BLACK
  • Zoro # G8890010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581-BLACK
Zoro #
G8890010
UPC #
811588011667
Country of Origin
Unknown

Dimensions

Seat Height Range
18-1/2" to 21"
Seat Width
20 3/4 in
Seat Depth
20 1/4 in
Back Height
28 in
Cushion Thickness
3 in
Seat Height Max.
21 in
Overall Height
35 3/4 in to 41 in
Overall Width
29 1/4 in
Back Width
19 1/2 in
Seat Height Min.
18 1/2 in
Overall Depth
29 1/4 in

Details

Office Chair Style
Executive Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
5-Star Base
Base Color
Black
Base Material
Plastic
Color
Black
Item
Executive Chair
Material
Fabric, Mesh
Seat Tilt Forward
None
Features
Tilt
Back Tilt Backward
None
Number of Casters
5
Series
Parker Ridge
Weight Capacity
250 lb
Base Style
5-Star
Assembled/Unassembled
Unassembled
Back Tilt Forward
None
Number of Glides
0
Standards
ANSI/BIFMA

Description

Executive Chair, Overall Width 29 1/4 in, Overall Depth 29 1/4 in, Seat Color Black, Back Color Black, Seat Depth 20 1/4 in, Seat Width 20 3/4 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Parker Ridge, Standards ANSI/BIFMA, Back Height 28 in, Back Width 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.