This item is Discontinued.

Ofm Desk Chair, Fabric, 17-1/2" to 20-1/4" Height, No Arms, Blue ESS-2085-BLU

Desk Chair, Fabric, 17-1/2" to 20-1/4" Height, No Arms, Blue (Discontinued)

  • Mfr # ESS-2085-BLU
  • Zoro # G8245146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS-2085-BLU
Zoro #
G8245146
UPC #
845123093115
Country of Origin
Unknown

Dimensions

Seat Height Range
17-1/2" to 20-1/4"
Overall Height
32-3/4" to 35-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Blue
Back Material
Fabric
Back Color
Blue
Backrest
With Backrest
Caster Type
5-Star Base
Color
Blue
Item
Home Office Desk Chair,Blue
Material
Fabric
Series
Essentials
Weight Capacity
250 lb.

Description

Home Office Desk Chair,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.