Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Task Chair, Fabric, 17-3/4" to 21-1/2" Height, Fixed Arms, Black E1000

Task Chair, Fabric, 17-3/4" to 21-1/2" Height, Fixed Arms, Black (Discontinued)

  • Mfr # E1000
  • Zoro # G8245581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1000
Zoro #
G8245581
UPC #
845123025123
Country of Origin
China

Dimensions

Seat Height Range
17-3/4" to 21-1/2"
Seat Width
19 1/2 in
Seat Depth
18 1/2 in
Back Height
23 3/4 in
Overall Height
35-3/4" to 39-1/2"
Back Width
17 3/4 in
Overall Width
26 3/4 in
Overall Depth
26 3/4 in
Seat Height Max.
21 1/2 in
Seat Height Min.
17 3/4 in

Details

Office Chair Style
Task Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Built-in Lumbar Support
Color
Black
Item
Swivel Chair with Arms,Msh,Height Adjust
Material
Fabric
Series
5-Star Base, Dual Wheel
Weight Capacity
250 lb.
Features
Pneumatic Seat Adjustment
Standards
Green Guard
Assembled/Unassembled
Unassembled
Number of Casters
5
Base Style
5-Star
Style
Swivel Chair
Adjustable
Swivel

Description

Swivel Chair with Arms,Msh,Height Adjust, Overall Width 26 3/4 in, Overall Depth 26 3/4 in, Seat Color Black, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 1/2 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Standards Green Guard, Back Height 23 3/4 in, Back Width 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.