Zoro Homepage
This item is Discontinued.
Ofm Fabric Task Chair, 19-1/4" to 23-1/2", Adjustable Arms, Black 130-AA3-A05

Fabric Task Chair, 19-1/4" to 23-1/2", Adjustable Arms, Black (Discontinued)

  • Mfr # 130-AA3-A05
  • Zoro # G8890500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-AA3-A05
Zoro #
G8890500
UPC #
845123011706
Country of Origin
Unknown

Dimensions

Seat Height Range
19-1/4" to 23-1/2"
Seat Width
19"
Seat Depth
17 3/4 in
Back Height
17-3/4"
Overall Depth
26 1/4 in
Seat Height Max.
23 1/2 in
Overall Width
26 1/4 in
Seat Height Min.
19 1/4 in
Back Width
17 1/4 in
Overall Height
38 1/2 in to 42 3/4 in
Cushion Thickness
3 in
Seat-Depth
17-3/4"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Sturdy, 5-Star Base
Base Color
Black
Base Material
Plastic
Color
Black
Item
Task Chair
Material
Mesh, Stain-resistant Fabric
Series
Comfort
Features
Forward Tilt
Assembled/Unassembled
Unassembled
Base Style
5-Star
Number of Casters
5
Standards
ANSI/BIFMA
Number of Glides
0
Weight Capacity
250 lb
Adjustable
Adjustable

Description

Task Chair, Overall Width 26 1/4 in, Overall Depth 26 1/4 in, Seat Color Black, Back Color Black, Seat Depth 17 3/4 in, Seat Width 19 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Standards ANSI/BIFMA, Back Height 17 3/4 in, Back Width 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.