Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 1" D, 1-1/8" H, Black GB

1" D, 1-1/8" H, Black (Discontinued)

  • Mfr # GB
  • Zoro # G8888680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB
Zoro #
G8888680
UPC #
811588016938
Country of Origin
Unknown

Dimensions

Overall Depth
1"
Overall Height
1-1/8"
Width
4"

Details

Color
Black

Description

Ganging Brkt for Chr,403/503/603/405,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.