This item is Discontinued.

Ofm Charcoal Guest/Reception Chair, 25-3/4" L 33-1/4" H, Fixed, Vinyl Seat, Danbelle Series 414-VAM-604

Charcoal Guest/Reception Chair, 25-3/4" L 33-1/4" H, Fixed, Vinyl Seat, Danbelle Series (Discontinued)

  • Mfr # 414-VAM-604
  • Zoro # G8886440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414-VAM-604
Zoro #
G8886440
UPC #
811588013272
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
33-1/4"
Overall Depth
25-3/4"
Seat Width
21.50"
Seat Depth
18.50"
Back Width
21.50"
Seat Height Max.
18"
Width
22"
Height
33.8"
Back Height
16.50"
Depth
25"

Details

Item
Guest/Reception Chair
Arm Style
Fixed
Seat Color
Charcoal
Seat Material
Vinyl
Back Material
Vinyl
Frame Material
Steel Tube
Color
Seat: Charcoal; Frame: Silver
Series
Danbelle
Frame Color
Silver
Standards
ANSI/BIFMA
Features
Stackable, Padded
Assembly
Assembled
Office Chair Style
Guest Chair
Weight Capacity
250 lb.
Material
Seat: Anti-Microbial/Anti-Bacterial Vinyl

Description

Contract Guest Chair Vinyl,604,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.