This item is Discontinued.

Ofm 403 Guest/Reception Chair, Black Back, 26-1/2" L 33" H, Vinyl Seat 403-VAM-606

403 Guest/Reception Chair, Black Back, 26-1/2" L 33" H, Vinyl Seat (Discontinued)

  • Mfr # 403-VAM-606
  • Zoro # G8888881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403-VAM-606
Zoro #
G8888881
UPC #
811588014224
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
33"
Overall Depth
26-1/2"
Seat Width
20"
Seat Height Max.
18"
Seat Depth
19"
Back Height
16"
Width
24-3/4"
Height
32.5"
Back Width
20"
Depth
27"

Details

Item
Guest/Reception Chair
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Frame Material
17 ga. Steel Tube
Backrest
2-1/2" Padded Back
Color
Seat: Black
Series
403
Office Chair Style
Guest Chair
Features
Padded
Frame Color
Black
Standards
ANSI/BIFMA
Shape
Sled
Weight Capacity
250 lb.
Material
Seat: Anti-Microbial/Anti-Bacterial Vinyl
Style
Guest Chair

Description

Guest Chair,606,Black Am Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.