Adjustable Table, 28-1/2" D, 21-3/4" to 46-1/4" H, Expresso, Bamboo (Discontinued)
- Mfr # HAT-3060-PLN-EXP
- Zoro # G8889076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAT-3060-PLN-EXP
Zoro #
G8889076
UPC #
845123053935
Country of Origin
Unknown
Dimensions
Overall Depth
28-1/2"
Overall Height
21-3/4" to 46-1/4"
Width
60"
Details
Type
Adjustable Table
Item
60" Height Adjustable Table, Espresso
Color
Expresso
Material
Bamboo
Series
Versa
Frame Material
Painted Steel
Description
Height Adjustable Table,60",Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.