This item is Discontinued.

Ofm R Shaped Desk L-Shape Desk, 72" D X 29" H, Cherry, Laminate 67" W X 66366R-CHY

R Shaped Desk L-Shape Desk, 72" D X 29" H, Cherry, Laminate 67" W X (Discontinued)

  • Mfr # 66366R-CHY
  • Zoro # G9549438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66366R-CHY
Zoro #
G9549438
UPC #
845123009703
Country of Origin
Unknown

Dimensions

Overall Width
67"
Overall Depth
72"
Overall Height
29"
Width
67"

Details

Type
R Shaped Desk
Item
L-Shape Desk
Color
Cherry
Material
Laminate
Number of Drawers
3
Series
Mesa Series
Color Base
Gray
Base Material
Steel
Pedestal Style
Box, File
Keyboard Shelf
No
Number of Pedestals
2
Pedestal Location
Right
Handle
Black Plastic Pull
Includes
(2) Utility Drawers, (2) File Drawers, Center Drawer, (3) Locks with Keys
Standards
ANSI/BIFMA
Frame Material
16 ga. Steel
Top Material
High Pressure Laminate
Color Top
Cherry
Assembly
Required

Description

L-Shape Desk, Number of Drawers 5, Number of Pedestals 2, Overall Depth 25-1/4 in to 29-3/4 in, Overall Height 29 in, Overall Width 67 in, Pedestal Location Right, Standards ANSI/BIFMA, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.