Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-3086-GRN
Zoro #
G6432787
UPC #
192767001205
Country of Origin
Unknown
Dimensions
Height
44-1/2"
Width
28-1/4"
Overall Depth
30-1/2"
Overall Height
48-1/4"
Details
Office Chair Style
Gaming Chair
Arm Style
Padded Flip-up
Seat Material
Leather
Backrest
Contoured Segmented Padding, Integrated Headrest
Item
Gaming Chair
Weight Capacity
275 lb.
Series
Essentials
Color
Green
Material
Leather
Adjustable
Swivel
Description
Gaming Chair,High-Back,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.