This item is Discontinued.

Ofm Mobile Utility Station Cabinet, 23-1/4" D, 29-1/2" H, Oak, Laminate 66746-OAK

Mobile Utility Station Cabinet, 23-1/4" D, 29-1/2" H, Oak, Laminate (Discontinued)

  • Mfr # 66746-OAK
  • Zoro # G9550427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66746-OAK
Zoro #
G9550427
UPC #
845123021842
Country of Origin
Unknown

Dimensions

Overall Depth
23-1/4"
Overall Height
29-1/2"
Width
30"

Details

Type
Mobile Utility Station Cabinet
Color
Oak
Material
Laminate
Frame Material
14 ga. Steel
Series
Mesa Series
Top Material
Laminate

Description

Locking Utility/Fax/Copy Table,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.