Zoro Homepage
This item is Discontinued.
Ofm Accent Chair, 29" x 33", Upholstery Color: Black 3001R-PU606

Accent Chair, 29" x 33", Upholstery Color: Black (Discontinued)

  • Mfr # 3001R-PU606
  • Zoro # G3343055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001R-PU606
Zoro #
G3343055
UPC #
845123052334
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Height
33 in
Back Width
22 in
Seat Width
20 in
Seat Height
17 1/2 in
Back Height
17 1/2 in
Overall Width
25 in
Seat Depth
22 in

Details

Weight Capacity
300 lb
Series
Triumph
Frame Material
Vinyl/Wood/Metal
Frame Color
Black
Arm Style
Fixed
Back Color
Black
Seat Color
Black
Standards
ANSI/BIFMA, ISTA
Category Type
Accent Chair
Seat Material
Polyurethane
Back Material
Polyurethane
Features
Black, Chrome Legs, Ganging Brackets, Mix and Match for Numerous Options, Right Arm Chair Modular Design
Caster Type
No Casters
Assembled/Unassembled
Unassembled
Item
Accent Chair
Upholstery Color
Black

Description

Lounge Chair, Triumph Series, Overall Height 33 in, Overall Width 25 in, Overall Depth 29 in, Seat Height 17 1/2 in, Seat Width 20 in, Seat Depth 22 in, Back Height 17 1/2 in, Back Width 22 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Vinyl/Wood/Metal, Assembled/Unassembled Unassembled, Arm Style Fixed, Weight Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.