This item is Discontinued.

Ofm Accent Chair, 29-1/2" x 33", Upholstery Color: Taupe 5000R-TAU-BZ

Accent Chair, 29-1/2" x 33", Upholstery Color: Taupe (Discontinued)

  • Mfr # 5000R-TAU-BZ
  • Zoro # G8889767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000R-TAU-BZ
Zoro #
G8889767
UPC #
845123029640
Country of Origin
China

Dimensions

Overall Depth
29-1/2"
Overall Height
33"

Details

Weight Capacity
500 lb.
Series
Serenity
Category Type
Accent Chair
Item
Accent Chair
Upholstery Color
Taupe

Description

Lounge Chair Right Arm K,3 Taupe W Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.