This item is Discontinued.

Ofm Lounge Chair W/ Tngst Tablet Blk Pu Back, 31" to 36" x 33" 3002T-PU606-TG

Lounge Chair W/ Tngst Tablet Blk Pu Back, 31" to 36" x 33" (Discontinued)

  • Mfr # 3002T-PU606-TG
  • Zoro # G8890275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002T-PU606-TG
Zoro #
G8890275
UPC #
845123029930
Country of Origin
China

Dimensions

Overall Depth
31" to 36"
Overall Height
33"

Details

Weight Capacity
300 lb.
Series
Triumph
Item
Accent Chair
Category Type
Accent Chair

Description

Lounge Chair W/ Tngst Tablet Blk Pu Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.