Zoro Homepage
This item is Discontinued.
Ofm Media Terminal Workstation, 47-1/4" D, 29" H, Maple, Laminate 66248-MPL

Media Terminal Workstation, 47-1/4" D, 29" H, Maple, Laminate (Discontinued)

  • Mfr # 66248-MPL
  • Zoro # G9550366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66248-MPL
Zoro #
G9550366
UPC #
811588011827
Country of Origin
Unknown

Dimensions

Overall Depth
47-1/4"
Overall Height
29"
Width
47-1/4"

Details

Type
Media Terminal Workstation
Color
Maple
Material
Laminate
Frame Material
16 ga. Steel
Series
Mesa Series

Description

Media Terminal/Workstation,48"x48",Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.