Executive Chairs, 18-1/2" to 21" Height, Adjustable, Black (Discontinued)
- Mfr # 580-BLACK
- Zoro # G8890001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580-BLACK
Zoro #
G8890001
UPC #
811588011650
Country of Origin
Unknown
Dimensions
Seat Height Range
18-1/2" to 21"
Overall Height
43-3/4" to 50-1/2"
Details
Office Chair Style
Executive Chairs
Arm Style
Adjustable
Backrest
Built-in Lumbar Support
Caster Type
5-Star Base
Color
Black
Material
Fabric, Mesh
Weight Capacity
250 lb.
Series
Parker Ridge
Description
Mesh Back Chair With Headrest,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.