This item is Discontinued.

Ofm Cafe Height Table, 23-3/4" D, 41-1/4" H, Mahogany, Laminate CMT24SQ-MHGY

Cafe Height Table, 23-3/4" D, 41-1/4" H, Mahogany, Laminate (Discontinued)

  • Mfr # CMT24SQ-MHGY
  • Zoro # G8890126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMT24SQ-MHGY
Zoro #
G8890126
UPC #
845123053225
Country of Origin
Unknown

Dimensions

Overall Depth
23-3/4"
Overall Height
41-1/4"
Width
23-3/4"

Details

Type
Cafe Height Table
Color
Mahogany
Material
Laminate
Frame Material
Steel
Series
CMT

Description

Mesh Base Cafe Table 24",Sq Mahogany

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.