This item is Discontinued.

Ofm Cafe Height Table, 30" D, 41-1/4" H, Cherry, Laminate CMT30SQ-OAK

Cafe Height Table, 30" D, 41-1/4" H, Cherry, Laminate (Discontinued)

  • Mfr # CMT30SQ-OAK
  • Zoro # G8890071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT30SQ-OAK
Zoro #
G8890071
UPC #
845123053317
Country of Origin
Unknown

Dimensions

Overall Depth
30"
Overall Height
41-1/4"
Width
30"

Details

Type
Cafe Height Table
Item
Square Cafe Table
Color
Cherry
Material
Laminate
Color Top
Cherry
Series
CMT
Frame Material
Steel
Top Material
Laminate

Description

Mesh Base Cafe Table 30",Sq Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.