Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Executive Chairs, 19" to 22-1/2" Height, Adjustable, Navy 550-304

Executive Chairs, 19" to 22-1/2" Height, Adjustable, Navy (Discontinued)

  • Mfr # 550-304
  • Zoro # G8890981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-304
Zoro #
G8890981
UPC #
845123031551
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 22-1/2"
Overall Height
45" to 48-1/2"

Details

Office Chair Style
Executive Chairs
Arm Style
Adjustable
Backrest
With Backrest
Caster Type
Sturdy, 5-Star Base
Color
Navy
Series
MobileArm
Weight Capacity
250 lb.
Material
Leather

Description

Mobilearm Exec/Conf Chair,304 Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.