Zoro Homepage
This item is Discontinued.
Ofm Stack Chairs, 18-3/4" Height, No Arms, Black 310-F-805

Stack Chairs, 18-3/4" Height, No Arms, Black (Discontinued)

  • Mfr # 310-F-805
  • Zoro # G8895181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-F-805
Zoro #
G8895181
UPC #
811588013852
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4"
Overall Height
33-1/4"

Details

Backrest
With Backrest
Frame Material
Steel
Series
310 Series
Office Chair Style
Stack Chairs
Color
Black
Weight Capacity
250 lb.
Arm Style
No Arms
Material
Fabric

Description

Multiuse Fabric Stack Chair,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.