Zoro Homepage
This item is Discontinued.
Ofm Office Desk Office Desk with Drawer and Cabinet, Whte, 19-3/4" D X 30" H, 43-1/4" W X White ESS-1015-WHT

Office Desk Office Desk with Drawer and Cabinet, Whte, 19-3/4" D X 30" H, 43-1/4" W X White (Discontinued)

  • Mfr # ESS-1015-WHT
  • Zoro # G1567373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-1015-WHT
Zoro #
G1567373
UPC #
845123090565
Country of Origin
China

Dimensions

Overall Width
43-1/4"
Overall Depth
19-3/4"
Overall Height
30"
Width
43-1/4"

Details

Type
Office Desk
Item
Office Desk with Drawer and Cabinet,Whte
Color
White
Number of Drawers
1
Series
Essentials
Number of Pedestals
1

Description

Office Desk with Drawer and Cabinet,Whte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.