Zoro Homepage
This item is Discontinued.
Ofm Office Desk, 27-1/4" D, 27-1/4" W, 28-1/4" H, Black XTBASE-SMALL

Office Desk, 27-1/4" D, 27-1/4" W, 28-1/4" H, Black (Discontinued)

  • Mfr # XTBASE-SMALL
  • Zoro # G8903688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTBASE-SMALL
Zoro #
G8903688
UPC #
845123011386
Country of Origin
China

Dimensions

Overall Width
27 1/4 in
Overall Depth
27 1/4 in
Overall Height
28 1/4 in
Width
27-1/4"

Details

Type
Office Desk
Item
Office Desk Base
Color
Black
Number of Drawers
0
Color Base
Black
For Use With
36 in Maximum Square or Round Tops
Assembly
Required
Frame Material
Powder Coated Steel
Handle
No
Pedestal Style
None
Includes
Base, Stem, Top Mounting Plate and Hardware
Keyboard Shelf
No
Number of Pedestals
0
Standards
ANSI/BIFMA
Pedestal Location
None
Series
XT Series
Base Material
Steel

Description

Office Desk Base, XT Series, Overall Width 27 1/4 in, Overall Height 28 1/4 in, Overall Depth 27 1/4 in, Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Pedestal Style None, Keyboard Shelf No, Color Base Black, Base Material Steel, No Handle, Assembly Required, Standards ANSI/BIFMA, For Use With 36 in Maximum Square or Round Tops, Includes Base, Stem, Top Mounting Plate and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.