Zoro Homepage
This item is Discontinued.
Ofm Office Desk, 35-1/2" D, 35-1/2" W, 28-1/4" H, Black XTBASE-LARGE

Office Desk, 35-1/2" D, 35-1/2" W, 28-1/4" H, Black (Discontinued)

  • Mfr # XTBASE-LARGE
  • Zoro # G8903785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTBASE-LARGE
Zoro #
G8903785
UPC #
845123032091
Country of Origin
China

Dimensions

Overall Width
35 1/2 in
Overall Depth
35 1/2 in
Overall Height
28 1/4 in
Width
35-1/2"

Details

Item
Office Desk Base
Color
Black
Number of Drawers
0
Number of Pedestals
0
Color Base
Black
Keyboard Shelf
No
Base Material
Steel
Pedestal Location
None
Pedestal Style
None
Assembly
Required
Series
XT Series
Handle
No
Standards
ANSI/BIFMA
Includes
Base, Stem, Top Mounting Plate and Hardware
Frame Material
Powder Coated Steel
For Use With
42 in Maximum Square or Round Tops

Description

Office Desk Base, XT Series, Overall Width 35 1/2 in, Overall Height 28 1/4 in, Overall Depth 35 1/2 in, Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Pedestal Style None, Keyboard Shelf No, Color Base Black, Base Material Steel, No Handle, Assembly Required, Standards ANSI/BIFMA, For Use With 42 in Maximum Square or Round Tops, Includes Base, Stem, Top Mounting Plate and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.