Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Office Panel Office Panel System, 2" D X 63" H, Gray/Silver, vinyl P6337-GF-GV

Office Panel Office Panel System, 2" D X 63" H, Gray/Silver, vinyl (Discontinued)

  • Mfr # P6337-GF-GV
  • Zoro # G8888017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6337-GF-GV
Zoro #
G8888017
UPC #
845123014875
Country of Origin
China

Dimensions

Overall Depth
2"
Overall Height
63"
Depth (In.)
37
Max. Panel Thickness (In.)
2
Work Surface Depth (In.)
37
Width
37"
Height (In.)
63
Work Surface Width (In.)
37
Work Surface Height (In.)
63
Width (In.)
37

Details

Type
Office Panel
Item
Office Panel System
Color
Gray/Silver
Material
vinyl
Frame Material
Steel
Panel Material
Vinyl
Series
RiZe
Construction
Steel
Top Material
Steel
Lock Type
no lock
Standard
ANSI/BIFMA
Number of Panels
1
Includes
Leveling Glides, Hardware, Mounting Brackets

Description

Office Panel System, Includes Leveling Glides, Hardware, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.